4FRP0C
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4FRP0C

HellermannTyton Wire Harnesses
In stock
Item Number
4FRP0C
MFG Item Number
4FRP0C
4FRP0C is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
4FRP0C
Spiralwrap Protective Sheathing,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4FRP0C
Item Number 4FRP0C
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Maximum Bundle Size 5 "
Minimum Bundle Size 0.75 "
Color Black
Roll Length 100 '
Material Flame Retardant Polyethylene
Wall Thickness 0.065 "
Temperature Range -4-176 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved