4NFP9C
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4NFP9C

HellermannTyton Wire Harnesses
In stock
Item Number
4NFP9C
MFG Item Number
4NFP9C
4NFP9C is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
4NFP9C
Spiralwrap Protective Sheathing,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4NFP9C
Item Number 4NFP9C
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Maximum Bundle Size 5 "
Minimum Bundle Size 0.75 "
Color Natural
Roll Length 100 '
Material Polyethylene
Wall Thickness 0.065 "
Temperature Range -76-190 °F
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved