544-80201
HellermannTyton Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

544-80201

HellermannTyton Labels
In stock
Item Number
544-80201
MFG Item Number
544-80201
544-80201 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
544-80201
M-Boss Marker, 1.77in. Wide x 0.78in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 544-80201
Item Number 544-80201
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Material Type Stainless Steel
Adhesive No
Background Color Silver
Label Height 0.78 "
Label Width 1.77 "
Unit Of Measure Box
Quantity 1
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved