553-50033
HellermannTyton Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

553-50033

HellermannTyton Labels
In stock
Item Number
553-50033
MFG Item Number
553-50033
553-50033 is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
553-50033
Heat Shrink Labels, Single Side,

Series Information

Specifications

Specifications
Label Height 1.2 "
Label Width 1.9 "
Ships Factory Direct No
Manufacturer Part Number 553-50033
Item Number 553-50033
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Material Type Polyolefin
Shrink Ratio 3 to 1
Background Color Black
Unit Of Measure Box
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved