553-50036
HellermannTyton Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

553-50036

HellermannTyton Labels
In stock
Item Number
553-50036
MFG Item Number
553-50036
553-50036 is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
553-50036
Heat Shrink Labels, Single Side,

Series Information

Specifications

Specifications
Label Height 1.2 "
Label Width 1.9 "
Ships Factory Direct No
Manufacturer Part Number 553-50036
Item Number 553-50036
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3 to 1
Background Color Yellow
Unit Of Measure Box
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved