553-50077
HellermannTyton Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

553-50077

HellermannTyton Labels
In stock
Item Number
553-50077
MFG Item Number
553-50077
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
553-50077
Heat Shrink Labels, Single Side,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 553-50077
Item Number 553-50077
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3 to 1
Background Color Yellow
Label Width 0.63 "
Label Height 0.235 "
Unit Of Measure Box
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved