556-00460
HellermannTyton Printers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

556-00460

HellermannTyton Printers
In stock
Item Number
556-00460
MFG Item Number
556-00460
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, Series
Item #
556-00460
TTM460 Thermal Transfer Printer,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 556-00460
Item Number 556-00460
Manufacturer HellermannTyton
Family Series HellermannTyton Printers
Type Desktop
Printing Speed 7.87 in/sec
Interface Options Ethernet
Display LCD
Print Resolution 600 DPI
Print Technology Thermal Transfer
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved