CCP-SAP-W
HellermannTyton Networking Boxes, CCP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCP-SAP-W

HellermannTyton Networking Boxes, CCP Series
In stock
Item Number
CCP-SAP-W
MFG Item Number
CCP-SAP-W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Networking Boxes, CCP Series
Item #
CCP-SAP-W
Customer Connection Point, with

CCP Series Information

  • Fully Water Sealed
  • Separate Inbound/Outbound Access Points
  • Single Subscriber Splice or Patch to Connect a Home or Outdoor Device
The Customer Connection Point (CCP) is manufactured from UL 94 V‑0 and UV stable black polycarbonate and has a fully detachable Snap‑On lid. The closure has 2 separate cable access points which are sealed with a silicon cable entry kit (cable diameter range 4.6 mm ‑ 5.6 mm) to maintain the IP68 rating. A GORE‑TEX breather membrane is fitted to the lid to prevent condensation forming in the base of the closure.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCP-SAP-W
Item Number CCP-SAP-W
Manufacturer HellermannTyton
Product Series CCP
Family Series HellermannTyton Networking Boxes, CCP Series
Number of Ports 2
Color White
RoHS No
Comments Unit can be Supplied with one SC Simplex or LC Duplex and Matching Pigtails
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved