CTA0753X2
HellermannTyton Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTA0753X2

HellermannTyton Labels
In stock
Item Number
CTA0753X2
MFG Item Number
CTA0753X2
CTA0753X2 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
CTA0753X2
Self-Laminating Tag, Adhesive,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTA0753X2
Item Number CTA0753X2
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Material Type Polyvinylchloride
Background Color Orange
Label Height 1 "
Label Width 3 "
Legend (Blank)
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved