CTM310C2
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTM310C2

HellermannTyton Cable Tie Mounts
In stock
Item Number
CTM310C2
MFG Item Number
CTM310C2
CTM310C2 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
CTM310C2
Cable Tie Anchor Mount, .86in. x .61in.,

Series Information

Specifications

Specifications
Slot Width (in) 0.2 "
Slot Height (in) 0.2 "
Ships Factory Direct No
Manufacturer Part Number CTM310C2
Item Number CTM310C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Screw
Package Qty. 100
Color White
Material Polyamide
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved