ET330
HellermannTyton Tape
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ET330

HellermannTyton Tape
In stock
Item Number
ET330
MFG Item Number
ET330
ET330 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Series
Item #
ET330
Electrical Tape, .75in. x 33ft. Roll,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ET330
Item Number ET330
Manufacturer HellermannTyton
Family Series HellermannTyton Tape
Roll Length 33 '
Colors Black
Number of Rolls 10
Max Temperature 176 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved