ETCW660
HellermannTyton Tape
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ETCW660

HellermannTyton Tape
In stock
Item Number
ETCW660
MFG Item Number
ETCW660
ETCW660 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Series
Item #
ETCW660
Electrical Tape, .75in. x 66ft. Roll,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ETCW660
Item Number ETCW660
Manufacturer HellermannTyton
Family Series HellermannTyton Tape
Roll Length 66 '
Colors Black
Number of Rolls 10
Max Temperature 194 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved