ETST664
HellermannTyton Tape
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ETST664

HellermannTyton Tape
In stock
Item Number
ETST664
MFG Item Number
ETST664
ETST664 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Series
Item #
ETST664
Electrical Tape, .75in. x 66ft. Roll,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ETST664
Item Number ETST664
Manufacturer HellermannTyton
Family Series HellermannTyton Tape
Roll Length 66 '
Colors Yellow
Number of Rolls 10
Max Temperature 176 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved