The store will not work correctly when cookies are disabled.
FFE-1SAP
HellermannTyton Networking Boxes, FFE Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Networking Boxes, FFE Series
Fiber Fa(tau)ade Enclosure, 10- 15 mm,
- UV stable enclosure with IP55 sealing rating for long‑term outdoor performance
- Detachable lid prevents access and can also be snapped back to allow unrestricted access inside
- Separation of inbound fiber from connectorized drop cables keeps fragile areas protected
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FFE-1SAP |
Item Number |
FFE-1SAP |
Manufacturer |
HellermannTyton |
Product Series |
FFE |
Family Series |
HellermannTyton Networking Boxes, FFE Series |
Number of Ports |
8 |
Color |
Black |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved