FRBTBAXBEC3X
HellermannTyton Networking Boxes, FRBU A-Length 11-Port Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRBTBAXBEC3X

HellermannTyton Networking Boxes, FRBU A-Length 11-Port Series
In stock
Item Number
FRBTBAXBEC3X
MFG Item Number
FRBTBAXBEC3X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Networking Boxes, FRBU A-Length 11-Port Series
Item #
FRBTBAXBEC3X
FRBU, A Length, 11 Port, 3x Medium

FRBU A-Length 11-Port Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FRBTBAXBEC3X
Item Number FRBTBAXBEC3X
Manufacturer HellermannTyton
Product Series FRBU A-Length 11-Port
Family Series HellermannTyton Networking Boxes, FRBU A-Length 11-Port Series
Number of Ports 11
Color Black
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved