FRBTBAXXEA61
HellermannTyton Networking Boxes, FRBU A-Length 11-Port Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRBTBAXXEA61

HellermannTyton Networking Boxes, FRBU A-Length 11-Port Series
In stock
Item Number
FRBTBAXXEA61
MFG Item Number
FRBTBAXXEA61
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Networking Boxes, FRBU A-Length 11-Port Series
Item #
FRBTBAXXEA61
FRBU, A Length, 11 Port, 6x Small

FRBU A-Length 11-Port Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FRBTBAXXEA61
Item Number FRBTBAXXEA61
Manufacturer HellermannTyton
Product Series FRBU A-Length 11-Port
Family Series HellermannTyton Networking Boxes, FRBU A-Length 11-Port Series
Number of Ports 11
Color Black
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved