FU10-25M
HellermannTyton Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FU10-25M

HellermannTyton Conduit
In stock
Item Number
FU10-25M
MFG Item Number
FU10-25M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
FU10-25M
HelaGuard Spiral Metallic Conduit,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FU10-25M
Item Number FU10-25M
Manufacturer HellermannTyton
Family Series HellermannTyton Conduit
Diameter 0.25 "
Feet/Pkg. 82 '
Inside Bend Radius 1.18 "
Conduit Material Steel
Color Gray
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved