IMP2.5W1.7510C2
HellermannTyton Wire Identification
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IMP2.5W1.7510C2

HellermannTyton Wire Identification
In stock
Item Number
IMP2.5W1.7510C2
MFG Item Number
IMP2.5W1.7510C2
This item cannot be canceled or returned
IMP2.5W1.7510C2 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Identification, Series
Item #
IMP2.5W1.7510C2
Identification Marker Plate, 2.5in. x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IMP2.5W1.7510C2
Item Number IMP2.5W1.7510C2
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Identification
Material Nylon
Max Service Temp (F) -40-185 °F
Color White
Legend (Blank)
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved