MB3A0A2H4
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MB3A0A2H4

HellermannTyton Cable Tie Mounts
In stock
Item Number
MB3A0A2H4
MFG Item Number
MB3A0A2H4
MB3A0A2H4 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
MB3A0A2H4
Adhesive Base, .75in. x .75in., .14in.

Series Information

Specifications

Specifications
Slot Width (in) 0.12 "
Slot Height (in) 0.12 "
Ships Factory Direct No
Manufacturer Part Number MB3A0A2H4
Item Number MB3A0A2H4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Adhesive
Package Qty. 500
Color Black
Material Polyamide
Net Weight 1.145 lbs
Gross Weight 1.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved