MB3A10C2
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MB3A10C2

HellermannTyton Cable Tie Mounts
In stock
Item Number
MB3A10C2
MFG Item Number
MB3A10C2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
MB3A10C2
Adhesive Base, .75in. x .75in., .14in.

Series Information

Specifications

Specifications
Slot Width (in) 0.12 "
Ships Factory Direct No
Manufacturer Part Number MB3A10C2
Item Number MB3A10C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Adhesive
Package Qty. 100
Color White
Material Polyamide
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved