MDU-S1-1LAA
HellermannTyton Networking Boxes, S1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDU-S1-1LAA

HellermannTyton Networking Boxes, S1 Series
In stock
Item Number
MDU-S1-1LAA
MFG Item Number
MDU-S1-1LAA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Networking Boxes, S1 Series
Item #
MDU-S1-1LAA
S1 Enclosure, 10- 15 mm, LC-APC

S1 Series Information

  • Enclosure is sealed to maintain the IP55 (NEMA 4) rating for long‑term outdoor performance
  • Internal positive fiber management maintains a minimum 30 mm bend radius throughout, ensuring reliable data throughput
  • A hinged cover prevents access to the network cables and splicing area

Specifications

Specifications
Manufacturer Part Number MDU-S1-1LAA
Item Number MDU-S1-1LAA
Manufacturer HellermannTyton
Product Series S1
Family Series HellermannTyton Networking Boxes, S1 Series
Number of Ports 8
Color Gray
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved