The store will not work correctly when cookies are disabled.
MDUS3-B1LDP
HellermannTyton Networking Boxes, S3 Series
MFG Item Number
MDUS3-B1LDP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Networking Boxes, S3 Series
S3 Splice & Patch Encl, 48-Fiber
- Multiple input/output points to run to multiple locations from one box
- Supports cabled, blown, pushed and pulled fiber deployments to accommodate any construction style
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MDUS3-B1LDP |
Item Number |
MDUS3-B1LDP |
Manufacturer |
HellermannTyton |
Product Series |
S3 |
Family Series |
HellermannTyton Networking Boxes, S3 Series |
Number of Ports |
7 |
Color |
Gray |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved