SCBIR-3A-W
HellermannTyton Networking Accessories, SCB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCBIR-3A-W

HellermannTyton Networking Accessories, SCB Series
In stock
Item Number
SCBIR-3A-W
MFG Item Number
SCBIR-3A-W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Networking Accessories, SCB Series
Item #
SCBIR-3A-W
IR Single Circuit SC-B Tray, 3A x

SCB Series Information

  • Positive Fiber Management Maintains a Minimum Bend Radius of 30mm
  • Multiple Colors Available for Color Coding of the Installation
Integrated Routing (IR) single circuit SC‑B trays are manufactured from ABS and finished to a high specification to eliminate the risk of snagging or macrobends. All retaining tabs on the tray have radius edges and rounded corners where fiber may pass. SC‑B tray is suitable for use in UFC‑IR and FDN‑IR closures.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCBIR-3A-W
Item Number SCBIR-3A-W
Manufacturer HellermannTyton
Product Series SCB
Family Series HellermannTyton Networking Accessories, SCB Series
Accessory Type Circuit Tray
For Use With UFC-IR or FDN-IR Closures
RoHS No
Comments Positive Fiber Management Maintains a Minimum Bend Radius of 30 mm
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved