The store will not work correctly when cookies are disabled.
SEBIR-SP-3A-BK
HellermannTyton Networking Accessories, SEB Series
In stock
Item Number
SEBIR-SP-3A-BK
MFG Item Number
SEBIR-SP-3A-BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Networking Accessories, SEB Series
IR Single Element SC-B Tray, 1XPLC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SEBIR-SP-3A-BK |
Item Number |
SEBIR-SP-3A-BK |
Manufacturer |
HellermannTyton |
Product Series |
SEB |
Family Series |
HellermannTyton Networking Accessories, SEB Series |
Accessory Type |
Element Tray |
For Use With |
UFC-IR or FDN-IR Closures |
RoHS |
No |
Comments |
Positive Fiber Management Maintains a Minimum Bend Radius of 30 mm |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved