SNP610M4
HellermannTyton Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SNP610M4

HellermannTyton Cable Clamps
In stock
Item Number
SNP610M4
MFG Item Number
SNP610M4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
SNP610M4
Snapper Hose Clamp, .45in.- .51in.

Series Information

Specifications

Specifications
Manufacturer Part Number SNP610M4
Item Number SNP610M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Color White
Package Quantity 1,000
Thickness (in) 0.069 "
Bundle Size (in) 0.54 "
Net Weight 0.0624 lbs
Gross Weight 0.0033 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved