TSR1W-33
HellermannTyton Raceways
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSR1W-33

HellermannTyton Raceways
In stock
Item Number
TSR1W-33
MFG Item Number
TSR1W-33
TSR1W-33 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, Series
Item #
TSR1W-33
Internal Corner Cover, 3/4in., 1in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TSR1W-33
Item Number TSR1W-33
Manufacturer HellermannTyton
Family Series HellermannTyton Raceways
Material Non-Metallic
Color White
RoHS Yes
Comments Diameter: 3/4 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved