TSR2FW-21
HellermannTyton Raceways
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSR2FW-21

HellermannTyton Raceways
In stock
Item Number
TSR2FW-21
MFG Item Number
TSR2FW-21
TSR2FW-21 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, Series
Item #
TSR2FW-21
Tee Cover, 1-1/4in., 1in. Bend Radius,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TSR2FW-21
Item Number TSR2FW-21
Manufacturer HellermannTyton
Family Series HellermannTyton Raceways
Material Non-Metallic
Color White
RoHS Yes
Comments Diameter: 1-1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved