The store will not work correctly when cookies are disabled.
TSR2FW-6A
MFG Item Number
TSR2FW-6A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
One Piece Surface Raceway, 1-1/4in.,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TSR2FW-6A |
Item Number |
TSR2FW-6A |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Raceways |
Cover |
Raceway with Cover |
Length |
6 ' |
Material |
Non-Metallic |
Color |
White |
RoHS |
Yes |
Comments |
PVC |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved