TSRI-JBD2
HellermannTyton Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSRI-JBD2

HellermannTyton Electrical Boxes
In stock
Item Number
TSRI-JBD2
MFG Item Number
TSRI-JBD2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
TSRI-JBD2
Dual Gang Junction Box, 2.77in. Deep,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TSRI-JBD2
Item Number TSRI-JBD2
Manufacturer HellermannTyton
Family Series HellermannTyton Electrical Boxes
Number of Gangs 2
Color Ivory
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved