TSRPW-JB3
HellermannTyton Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSRPW-JB3

HellermannTyton Electrical Boxes
In stock
Item Number
TSRPW-JB3
MFG Item Number
TSRPW-JB3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
TSRPW-JB3
Single Gang Junction Box, 2.77in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TSRPW-JB3
Item Number TSRPW-JB3
Manufacturer HellermannTyton
Family Series HellermannTyton Electrical Boxes
Number of Gangs 1
Color White
Approvals UL
RoHS Yes
Net Weight 0.31 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved