The store will not work correctly when cookies are disabled.
TYHC26
HellermannTyton Wire Identification
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Identification, Series
Handi-Card Wire and Cable Markers,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TYHC26 |
Item Number |
TYHC26 |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Wire Identification |
Material |
Vinyl |
Material Description |
Cloth |
Max Service Temp (F) |
-40-248 °F |
Color |
White |
Legend |
26 |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved