WJ200-007SF
Hitachi Drives, WJ200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WJ200-007SF

Hitachi Drives, WJ200 Series
In stock
Item Number
WJ200-007SF
MFG Item Number
WJ200-007SF
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, WJ200 Series
Item #
WJ200-007SF
Drive, AC, 1HP, 240V, 1PH, 5A, CT

WJ200 Series Information

  • High Starting Torque and Improved Speed Stability
  • Dynamic Braking Transistor
  • Dual Rated for CT/VT Applications
  • Simple Position Control Capability

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WJ200-007SF
Item Number WJ200-007SF
Manufacturer Hitachi
Product Series WJ200
Family Series Hitachi Drives, WJ200 Series
Input Phase 1
HP (Constant Torque Rating) 1 hp
HP (Variable Torque Rating) 1.5 hp
Amps (Constant Torque Rating) 5 A
Amps (Variable Torque Rating) 6 A
Braking Type DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 400 Hz
Dynamic Braking Trans Optional (External)
Depth 5.73 "
Width 2.68 "
Height 5.04 "
Net Weight 3.275 lbs
Gross Weight 4.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved