HSTB1/8-4
Hoffman Products Shrink Tubing, HSTB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSTB1/8-4

Hoffman Products Shrink Tubing, HSTB Series
In stock
Item Number
HSTB1/8-4
MFG Item Number
HSTB1/8-4
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, HSTB Series
Item #
HSTB1/8-4
SHKTB,4ft.STK,13635,3.2MM,BK, PK/25

HSTB Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HSTB1/8-4
Item Number HSTB1/8-4
Manufacturer Hoffman Products
Product Series HSTB
Family Series Hoffman Products Shrink Tubing, HSTB Series
Shape Straight Tube
Nom. Inner Diameter (in) 1/8 "
Piece Length (in) 48 "
Color Black
Number of Pieces 25
Shrink Ratio 2:1
Recovered Diameter 0.59 "
Recovered Wall Thickness 0.016 "
Adhesive Lining No
Recovery Temperature 158 °F
Operating Temperature -67-257 °F
Approvals UL
RoHS Yes
Net Weight 0.0624 lbs
Gross Weight 1.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved