2TL1-3
Honeywell-Microswitch Switches, TL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TL1-3

Honeywell-Microswitch Switches, TL Series
In stock
Item Number
2TL1-3
MFG Item Number
2TL1-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TL Series
Item #
2TL1-3
Switch

TL Series Information

  • 1‑, 2‑, and 4‑Pole Options Along with 2‑ and 3‑Position, Maintained and Momentary Toggle Action
  • Engineered Step‑Design Case Provides Added Space Between Terminals to Prevent Shorting
  • Three Popular Termination Options: Screw, Solder Lugs, and IWTS
Honeywell MICRO SWITCH TL Series toggle switches are military qualified to MIL‑DTL‑3950, specifications for sealed toggle switches. Quality construction features include a bonded seal between the toggle lever and bushing, and between the cover and case. TL Series toggle switches offer a variety of circuitry and pole options to easily integrate into several applications. A long history in military and aerospace applications has shown the TL Series toggle switches provide reliable performance with long operating life under the toughest conditions.

Specifications

Specifications
Manufacturer Part Number 2TL1-3
Item Number 2TL1-3
Manufacturer Honeywell-Microswitch
Product Series TL
Family Series Honeywell-Microswitch Switches, TL Series
Bushing (Dia.)x(L) (in) 15/35 x 0.47 "
Actuator Type Bat
Contacts DPDT
Circuit Configuration ON-ON
Terminal Type Screw
Rating (A) @ 220-250 VAC 0.5 A
Actuator Color Metallic
Illuminated No
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved