C7232A1024/U
Honeywell HVAC Sensors, C7232 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C7232A1024/U

Honeywell HVAC Sensors, C7232 Series
In stock
Item Number
C7232A1024/U
MFG Item Number
C7232A1024/U
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, C7232 Series
Item #
C7232A1024/U
CO2WALLSENSOR,DISPLAY,

C7232 Series Information

  • Models Available with LCD the Provides Sensor Readings and Status Information
  • Non‑Dispersion‑Infrared (NDIR) Technology used to Measure Carbon Dioxide Gas
  • Gold‑Plated Sensor Provides Long‑Term Calibration Stability
The C7232 Carbon Dioxide (CO2) Sensors and Controllers are stand‑alone carbon dioxide (CO2) sensors for use in determining ventilation necessity with HVAC controllers. The sensor measures the CO2 concentration in the ventilated space or duct. The sensors are used in ventilation and air conditioning systems to control the amount of fresh outdoor air supplied to maintain acceptable levels of CO2 in the space.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C7232A1024/U
Item Number C7232A1024/U
Manufacturer Honeywell
Product Series C7232
Family Series Honeywell HVAC Sensors, C7232 Series
Gas Type Carbon Dioxide
Application Indoor
Input 24 VAC, 24 VDC
Output 0-10 VDC, 0-20 mA
Humidity Sensor No
Temperature Sensor No
Temperature Range 32-122 °F
Display LCD
Override No
Set Point No
RoHS Compliant No
Comments No Honeywell Logo
Net Weight 0.27 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved