The store will not work correctly when cookies are disabled.
C7262A1016/U
Honeywell HVAC Sensors, C7262 Series
MFG Item Number
C7262A1016/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, C7262 Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
C7262A1016/U |
Item Number |
C7262A1016/U |
Manufacturer |
Honeywell |
Product Series |
C7262 |
Family Series |
Honeywell HVAC Sensors, C7262 Series |
Gas Type |
Carbon Dioxide |
Application |
Indoor |
Input |
24 VAC, 24 VDC |
Output |
0-10 VDC, 0-20 mA |
Humidity Sensor |
No |
Temperature Sensor |
Yes |
Temperature Range |
50-100 °F |
Display |
None |
Override |
No |
Set Point |
No |
RoHS Compliant |
No |
Comments |
Honeywell Logo |
Net Weight |
0.195 lbs |
Gross Weight |
0.29 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved