C7772A1004/U
Honeywell HVAC Sensors, C7772 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C7772A1004/U

Honeywell HVAC Sensors, C7772 Series
In stock
Item Number
C7772A1004/U
MFG Item Number
C7772A1004/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, C7772 Series
Item #
C7772A1004/U
20K FLUSH WALL TEMP SENSOR, W/O

C7772 Series Information

  • Models Available with a Variety of Resistive Temperature Sensor Elements
  • Insulated Screw Terminals Ensure Reliable Field Wiring Connection
  • Low Profile When Mounted on Industry Standard Utility Conduit Box
  • Integral Foam Pad Isolates Wallplate Sensor from Conduit Box
  • Rugged, Brushed Stainless Steel Wallplate
The C7772A, F, G Wallplate Temperature Sensors provide a resistive output signal proportional to sensed room or space temperature. The sensors are well suited for low profile wall mounted applications where durability and tamper‑proof construction is desired, such as schools, prisons and institutions. The C7772A Wallplate Temperature Sensors are designed to be used with the Excel 5000 family, Excel 10, Excel 15, T7350, and other Honeywell controllers. The C7772F's are designed to be used with the TB7600, TB7300, and the TB7200 Series communicating thermostats and other controllers requiring a 10K NTC Type II sensor. The C7772Gs are designed to be used with WEBs‑AX I/O modules and other controllers requiring a 10K NTC Type III sensor. The C7772 sensors provide a resistive output signal proportional to sensed room or space temperature. The C7772 is well suited for low‑profile wall‑mounted applications where durability and tamperproof construction is desired, such as schools, prisons and institutions.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C7772A1004/U
Item Number C7772A1004/U
Manufacturer Honeywell
Product Series C7772
Family Series Honeywell HVAC Sensors, C7772 Series
Application Indoor
Output 20 kOhm NTC
Temperature Range (F) 45-99 °F
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Net Weight 0.2 lbs
Gross Weight 0.0125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved