The store will not work correctly when cookies are disabled.
M7284Q1009/U
Honeywell Dampers, M72 Series
MFG Item Number
M7284Q1009/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
MODUTROL MOTOR MOD IV SERIES
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M7284Q1009/U |
Item Number |
M7284Q1009/U |
Manufacturer |
Honeywell |
Product Series |
M72 |
Family Series |
Honeywell Dampers, M72 Series |
Control Signal |
Modulating 4-20 mA |
Nominal Timing |
30-60 s |
Nominal Supply Voltage |
120 VAC |
Rotational Stroke (Deg) |
90-160 Adjustable - Factory Setting 90 |
Fail-Safe Mode |
Non-Spring Return |
Torque Rating |
150 lb-in |
Feedback |
None |
Mounting |
Foot Mounted - Dual Ended Shaft |
Shaft Size |
Square 3/8 " |
Shaft Rotation |
Clockwise |
NEMA Rating |
NEMA 3 |
Temperature Range |
-40-150 °F |
Internal Aux Switches |
2 |
Electrical Connections |
Screw Terminals |
Approvals |
CE, UL |
Comments |
Transformer Included |
Net Weight |
7.235 lbs |
Gross Weight |
7.24 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved