The store will not work correctly when cookies are disabled.
MBP6L4N2/U
MFG Item Number
MBP6L4N2/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BFLY ACT FLOATING 24VAC 360LB-IN
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MBP6L4N2/U |
Item Number |
MBP6L4N2/U |
Manufacturer |
Honeywell |
Family Series |
Honeywell HVAC Valves |
Control Signal |
Floating |
Fail-Safe Mode |
Non-Spring Return |
Supply Voltage |
24 VAC, 24 VDC |
Run Time |
150 s |
Nominal Stroke |
90 deg |
Media Temperature |
-22-122 °F |
Manual Operation |
Yes |
Approvals |
CE |
RoHS Compliant |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved