ML7425B3012
Honeywell HVAC Valves, ML7425 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ML7425B3012

Honeywell HVAC Valves, ML7425 Series
In stock
Item Number
ML7425B3012
MFG Item Number
ML7425B3012
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, ML7425 Series
Item #
ML7425B3012
EDC ACTUATOR USA REV.

ML7425 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ML7425B3012
Item Number ML7425B3012
Manufacturer Honeywell
Product Series ML7425
Family Series Honeywell HVAC Valves, ML7425 Series
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Nominal Stroke 0.75 "
Media Temperature 300 °F
Manual Operation Yes
Fail Safe Position Stem Up
Approvals UL
Comments Stem Up on Power Failure
Net Weight 5.39 lbs
Gross Weight 5.825 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved