MS7520A2007/U
Honeywell Dampers, S20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS7520A2007/U

Honeywell Dampers, S20 Series
In stock
Item Number
MS7520A2007/U
MFG Item Number
MS7520A2007/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, S20 Series
Item #
MS7520A2007/U
S20010 DC MOTOR DIRECT DAMPER

S20 Series Information

  • Models Available for Use with Two‑Position, Single Pole Single Throw (SPST), Line‑ (Series 40) or Low‑ (Series 80) Voltage Controls
  • Models Available for Use with Floating or Switched Single‑Pole, Double‑Throw (SPDT) (Series 60) Controls
  • Models Available for Use with Proportional Current or Voltage (Series 70) Controls
  • Brushless DC Submotor with Electronic Stall Protection for Floating/Modulating Models
  • Models Available with Combined Floating/Modulating Control in a Single Device
  • Brush DC Submotor with Electronic Stall Protection for 2‑Position Models
  • Self‑Centering Shaft Adapter (Shaft Coupling) for Wide Range of Shaft Sizes
MS4120, MS7520, and MS8120 Spring Return Direct Coupled Actuators (DCA) are used within heating, ventilating, and air conditioning (HVAC) systems. They can drive a variety of quarter‑turn; final control elements requiring spring return fail‑safe operation.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MS7520A2007/U
Item Number MS7520A2007/U
Manufacturer Honeywell
Product Series S20
Family Series Honeywell Dampers, S20 Series
Control Signal Floating, Modulating 2-10 VDC, Modulating 4-20 mA
Nominal Timing 90 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 95
Fail-Safe Mode Spring Return
Torque Rating 175 lb-in
Feedback 2-10 VDC
Mounting Direct Coupled
Shaft Size Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating NEMA 2
Temperature Range -40-140 °F
Internal Aux Switches 0
Manual Operation Manual Crank
Shaft Adapter Type Self-Centered Clamping
Electrical Connections Enclosed Screw Terminal Strip
Power Consumed Driving 16 VA
Power Consumed Holding 5 VA
Approvals C-Tick, CE, cUL, UL
Comments Integral 1/2 in NPSM Conduit Connection, Input Impendance Min. 95 kOhm
Net Weight 6.12 lbs
Gross Weight 7.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved