T675A1508/U
Honeywell Controllers, T675AB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T675A1508/U

Honeywell Controllers, T675AB Series
In stock
Item Number
T675A1508/U
MFG Item Number
T675A1508/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, T675AB Series
Item #
T675A1508/U
REMOTE BULB COMMERCIAL TEMERATURE

T675AB Series Information

  • Suitable For Applications Requiring Temperature Control of Air or Liquids Where Controller Must Be Placed Outside the Sensing Area
  • Fast Response Models (Available For Use in Return Air Duct) Operate Approximately Four Times Faster Than Standard Models
  • Typical Uses Include Control of Dampers and Valves in Heating, Cooling and Heating‑Cooling Systems
  • Ambient Temperature Compensation Provides Good Temperature Control
  • T678 Models Have a Maximum Connected Load of 2000 VA
  • Controller Can Be Mounted In Any Position
Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.
  • Refer to T775 Electronic Remote Temperature Controller Where More Exact Control Is Required and/or Remote Controller Location Is Preferred

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T675A1508/U
Item Number T675A1508/U
Manufacturer Honeywell
Product Series T675AB
Family Series Honeywell Controllers, T675AB Series
Type Remote Bulb
Number of Sensor Inputs 1
Output 1 SPDT
Max Temperature 125 °F
Setpoint Temp Range 0-100 °F
Differential Temperature 3-10 °F
Sensor Element Copper Bulb
Capillary Length 5 '
Approvals CSA, UL
Net Weight 0.91 lbs
Gross Weight 1.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved