V5011A1767/U
Honeywell HVAC Valves, V5011A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V5011A1767/U

Honeywell HVAC Valves, V5011A Series
In stock
Item Number
V5011A1767/U
MFG Item Number
V5011A1767/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V5011A Series
Item #
V5011A1767/U
3in. 2W DA GLOBE VALVE ANSI125 FLG

V5011A Series Information

  • Sizes range from 2.5‑6 inches
  • Equal Percentage Flow Characteristic
  • Stainless steel stem with serviceable Teflon packaging
These valves are used for proportional control of hot or chilled water and glycol solutions and for two‑position control of low pressure steam in closed‑loop HVAC systems.
  • Globe valve type
  • Flanged connection type


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V5011A1767/U
Item Number V5011A1767/U
Manufacturer Honeywell
Product Series V5011A
Family Series Honeywell HVAC Valves, V5011A Series
Flow Capacity 100 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 20 psi
Max Static Pressure 150 psi
Body Pattern Two-Way
Valve Style Globe
Trim Material Stainless Steel
Flow Characteristic Equal Percentage
Net Weight 58.5 lbs
Gross Weight 3.6563 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved