V5013B1003/U
Honeywell HVAC Valves, V5013B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V5013B1003/U

Honeywell HVAC Valves, V5013B Series
In stock
Item Number
V5013B1003/U
MFG Item Number
V5013B1003/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V5013B Series
Item #
V5013B1003/U
2.5in. MIX GLOBE VALVE ANSI125 FLG

V5013B Series Information

  • Direct mounting
  • Constant total flow
  • Stainless steel stem provides corrosion
These valves are three‑way mixing valves. These valves provide proportional or two‑way position control of hot or chilled water in closed loop heating or cooling systems. These valves are offered in sizes from 2.5 inches to 6 inches.
  • Globe valve type
  • Linear flow characteristic

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V5013B1003/U
Item Number V5013B1003/U
Manufacturer Honeywell
Product Series V5013B
Family Series Honeywell HVAC Valves, V5013B Series
Flow Capacity 63 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 20 psi
Max Static Pressure 150 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Trim Material Stainless Steel
Medium Temperature Range 40-250 °F
Flow Characteristic Linear
Net Weight 57.2 lbs
Gross Weight 3.575 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved