The store will not work correctly when cookies are disabled.
VH2G8LSN2/M
MFG Item Number
VH2G8LSN2/M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
2WAY HI PERF CL150 BFLY 2.5in. 2POS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VH2G8LSN2/M |
Item Number |
VH2G8LSN2/M |
Manufacturer |
Honeywell |
Family Series |
Honeywell HVAC Valves |
Flow Capacity |
146 Cv |
Pipe Size |
2.5 " |
Connection Type |
Lug |
Max Static Pressure |
285 psi |
Body Pattern |
Two-Way |
Valve Style |
Butterfly |
Medium Temperature Range |
-22-122 °F |
Flow Characteristic |
Modified Equal Percentage |
Nominal Supply Voltage |
24 VAC, 24 VDC |
Fail-Safe Mode |
Spring |
Approvals |
CE |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved