HL0202L-W
Howard Industries Visual Signaling Devices, Thermoplastic LED Light Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HL0202L-W

Howard Industries Visual Signaling Devices, Thermoplastic LED Light Series
In stock
Item Number
HL0202L-W
MFG Item Number
HL0202L-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Thermoplastic LED Light Series
Item #
HL0202L-W
Emergency Light, White Case/Housing,

Thermoplastic LED Light Series Information

  • High‑Performance Chrome‑Plated Metalized Reflector and Plastic Lens for Optimal Light Distribution
  • Meets UL924, NFPA101 Life Safety Code, NEC, OSHA, Local and State Codes
  • Long Lasting, Efficiency Ultra‑Bright White LED Lamp Heads.
  • Compact, Low‑Profile Design in Neutral Finish
  • UL Listed for Damp Locations


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HL0202L-W
Item Number HL0202L-W
Manufacturer Howard Industries
Product Series Thermoplastic LED Light
Family Series Howard Industries Visual Signaling Devices, Thermoplastic LED Light Series
Lamp Type LED
Voltage 120 VAC, 277 VAC
Power 1.8 W
Emergency Duration 90 Min
Adjustable Optics Yes
Mounting Ceiling, Wall
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved