MP-70-4T-HXH-K
Howard Industries Ballasts, HID Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-70-4T-HXH-K

Howard Industries Ballasts, HID Series
In stock
Item Number
MP-70-4T-HXH-K
MFG Item Number
MP-70-4T-HXH-K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, HID Series
Item #
MP-70-4T-HXH-K
MH Ballast Kit, 70w M98, Quad,

HID Series Information

  • Designed to Operate for 60,000 Hours of Continuous Operation at Their Maximum Rated Temperature
  • Designed in Accordance with All Applicable ANSI Specifications including ANSI C82.4
  • Multiple Line Voltage Options from 120 V to 480 V
  • Power 50 to 1500 Watt Lamps
  • UL Component Recognized


Specifications

Specifications
Product Series HID
Item Number MP-70-4T-HXH-K
Manufacturer Part Number MP-70-4T-HXH-K
Ships Factory Direct No
Manufacturer Howard Industries
Family Series Howard Industries Ballasts, HID Series
Max Number of Lamps 1
Voltage 120/208/240/277
Ballast Tech Magnetic
Ballast Style Core & Coil
Lamp Wattage 70 W
Lamp Type Pulse Start Metal Halide
ANSI Code M98
Circuit HXH
Controllable/Dimmable No
Approvals UL
Comments Kit Including: Ballast, Capacitor, Starter, Mounting Bracket
Gross Weight 5.73 lbs
Net Weight 5.73 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved