01301013
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01301013

Hubbell Grips
In stock
Item Number
01301013
MFG Item Number
01301013
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
01301013
JR SPLICE GRIP, .25in.-.36in., GALV

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01301013
Item Number 01301013
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.25 "
Max Cord Diameter 0.36 "
Mesh Style Single Weave Closed Mesh
Approx. Break Strength 400 lbs
Mesh Length 8 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved