01304013
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01304013

Hubbell Grips
In stock
Item Number
01304013
MFG Item Number
01304013
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
01304013
SPLICE GRIP, .62in.-.74in., GALV, 24in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01304013
Item Number 01304013
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.62 "
Max Cord Diameter 0.74 "
Mesh Style Double Weave Closed Mesh
Approx. Break Strength 4,400 lbs
Mesh Length 24 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved