02201007
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02201007

Hubbell Grips
In stock
Item Number
02201007
MFG Item Number
02201007
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
02201007
DBL EYE, SUP GRIP, 1.5-1.7in., GALV,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02201007
Item Number 02201007
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 1.5 "
Max Cord Diameter 1.74 "
Mesh Style Single Weave Closed Mesh
Eye Style Double
Approx. Break Strength 1,610 lbs
Mesh Length 17 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved